Safety Sign Cell Phone, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 451N99

  • Mfr # 451N99

  • Zoro # G5165942


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Security Notice
Legend
(No Cell Phone Picto)
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451N99
Zoro #
G5165942
UPC #
00194484001063
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Cell Phone
Header
Security Notice
Legend
(No Cell Phone Picto)
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black, Red
Sign Legend Color
Black, Red
Material
Plastic
Language
English
Background Color
White
Subject Matter
Phone Usage
Mounting Style
With Mounting Holes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Write on Surface
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header
Security Notice
Sign Legend Background Color
White, Yellow
Legend Pictogram ID
PPIC-149
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Legend Pictogram Description
Cellphone
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend
No Phones Symbol
Anti-Slip Surface
No
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Phones Symbol, Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.