Safety Sign Cell Phone, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 451P30

  • Mfr # 451P30

  • Zoro # G5515102


product price:  $13.99
/ea

Key Features

Header
Notice
Legend
No Cellular Phones Allowed
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451P30
Zoro #
G5515102
UPC #
00194484050306
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Cell Phone
Header
Notice
Legend
No Cellular Phones Allowed
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Phone Usage
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Background Color
Blue
Material
Plastic
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Mounting Style
With Mounting Holes
Legend Color
Black, Red
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Background Color
White
Language
English
Sign Legend Text Color
Black, Red
Legend Pictogram ID
PPIC-149
Anti-Slip Surface
No
Write on Surface
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Header
Notice
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Legend
No Cellular Phones Allowed
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Legend Pictogram Description
Cellphone
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Blue
State Specific Sign
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Cellular Phones Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.