Safety Sign Cell Phone, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 451P46

  • Mfr # 451P46

  • Zoro # G5355441


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Notice
Legend
No Cellular Phone Or Two Way Radios Allowed
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451P46
Zoro #
G5355441
UPC #
00194484001216
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Cell Phone
Header
Notice
Legend
No Cellular Phone Or Two Way Radios Allowed
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
White
Language
English
Legend Color
Black, Red
Double-Sided
No
Material
Plastic
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Subject Matter
Phone Usage
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Background Color
White
Mounting Style
With Mounting Holes
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black, Red
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Sign Legend
No Cellular Phone Or Two Way Radios Allowed
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Write on Surface
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Legend Style
Symbol and Text
Metal Detectable
No
Anti-Slip Surface
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Material Properties
Rigid
Sign Legend Background Color
White
Sign Header
Notice
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Blue
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Cellular Phone Or Two Way Radios Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.