Safety Sign Cell Phone, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 451P61

  • Mfr # 451P61

  • Zoro # G5772197


product price:  $13.99
/ea

Key Features

Header
Notice
Legend
Use Of Cell Phones In This Area Prohibited
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451P61
Zoro #
G5772197
UPC #
00194484152895
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Cell Phone
Header
Notice
Legend
Use Of Cell Phones In This Area Prohibited
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Mounting Style
With Mounting Holes
Legend Color
Black
Language
English
Material
Plastic
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Background Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Subject Matter
Phone Usage
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Sign Header Text Color
White
Graffiti Resistant
Yes
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Material Properties
Rigid
Glow In The Dark
No
Sign Legend
Use Of Cell Phones In This Area Prohibited
Mirror Print
No
Legend Pictogram ID
PPIC-149
State Specific Sign
No
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Legend Pictogram Description
Cellphone
Number of Printed Sides
1
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Blue
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Notice
Sign Mounting Location
Wall
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Use Of Cell Phones In This Area Prohibited, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.