Safety Sign Cell Phone, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 451N95

  • Mfr # 451N95
  • Zoro # G5772617
product price: 
$
8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
Use Of Cellular Phones Not Allowed
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
451N95
Zoro #
G5772617
UPC #
00194484152499
Country of Origin
United States
Item
Safety Sign Cell Phone
Header
No Header
Legend
Use Of Cellular Phones Not Allowed
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Language
English
Material
Vinyl
Background Color
White
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Sign Legend
Use Of Cellular Phones Not Allowed
Material Properties
Flexible
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Chemical Resistant
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PPIC-149
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Cellphone
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Number of Printed Sides
1
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Corrosion Resistant
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Mirror Print
No
Sign Header
No Header
Sign Legend Style
Symbol and Text
Product Type
Safety Sign
Shell Material
Vinyl
Traction Material
Vinyl

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign Cell Phone, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Use Of Cellular Phones Not Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.