Safety Sign Cell Phone, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 451P02
Mfr # 451P02
Zoro # G5230071
product price:Â $8.49
/ea
Sold in multiples of 3 for $25.47
Key Features
Header
Security Notice
Legend
(No Cell Phone Picto)
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
451P02
Zoro #
G5230071
UPC #
00194484001087
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign Cell Phone, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Phones Symbol, Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.