Safety Sign Cell Phone, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 451P56

  • Mfr # 451P56

  • Zoro # G5851373


product price:  $7.99
/ea
Sold in multiples of 3 for $23.97

Key Features

Header
Notice
Legend
Cellular Phones Prohibited
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451P56
Zoro #
G5851373
UPC #
00194484152864
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign Cell Phone
Header
Notice
Legend
Cellular Phones Prohibited
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Background Color
White
Legend Color
Black, Red
Legend Style
Symbol and Text
Language
English
Subject Matter
Phone Usage
ANSI Compliant
Yes
Material
Vinyl
Header Legend Color
White
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red
Sign Header Background Color
Blue
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram ID
PPIC-149
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Sign Legend
Cellular Phones Prohibited
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Metal Detectable
No
ANSI 969 Compliant
No
State Specific Sign
No
Mirror Print
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Sign Header
Notice
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Legend Pictogram Description
Cellphone
Chemical Resistant
No
Sign Header Text Color
White
Number of Printed Sides
1
Includes Mounting Hardware
No
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Cellular Phones Prohibited, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.