Safety Sign Cell Phone, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # 451N80

  • Zoro # G5860677


product price: $13.15
/ea

Key Features

Header
No Header
Legend
No Cellular Phones
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451N80
Zoro #
G5860677
UPC #
00194484152413
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Cell Phone
Header
No Header
Legend
No Cellular Phones
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red
Mounting Style
With Mounting Holes
Subject Matter
Phone Usage
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Color
Black, Red
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Language
English
OSHA Compliant
Yes
Material
Aluminum
Legend Style
Symbol and Text
Background Color
White
Double-Sided
No
Sign Legend Text Color
Black, Red
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Header
No Header
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Write on Surface
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Material Properties
Rigid
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Metal Detectable
No
Sign Legend
No Cellular Phones
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Cellular Phones, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products