Safety Sign Cell Phone, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 451N85

  • Zoro # G5812392


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
No Header
Legend
No Cellular Phones
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451N85
Zoro #
G5812392
UPC #
00194484152451
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign Cell Phone
Header
No Header
Legend
No Cellular Phones
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Material
Vinyl
Legend Color
Black, Red
Background Color
White
Language
English
Sign Legend Text Color
Black, Red
Material Properties
Flexible
Sign Header
No Header
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
State Specific Sign
No
Average Outdoor Durability
2 yr
Sign Legend
No Cellular Phones
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Graffiti Resistant
No
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Metal Detectable
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Cellular Phones, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.