Safety Sign Cell Phone, 12 in H, 18 in W, Polyethylene, Horizontal Rectangle, English, 451P54

  • Mfr # 451P54
  • Zoro # G5836630
product price: 
$
14.15
/ea

Key Features

Header
Notice
Legend
Cellular Phones Prohibited
Height
12 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
451P54
Zoro #
G5836630
UPC #
00194484152840
Country of Origin
United States
Item
Safety Sign Cell Phone
Header
Notice
Legend
Cellular Phones Prohibited
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Language
English
Sign Legend Color
Black, Red
Header Background Color
Blue
Subject Matter
Phone Usage
Legend Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Material
Plastic
Background Color
White
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Legend Pictogram ID
PPIC-149
Includes Mounting Hardware
No
Sign Legend
Cellular Phones Prohibited
Number of Printed Sides
1
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Legend Pictogram Description
Cellphone
Sign Header Style
Text
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Chemical Resistant
Yes
Metal Detectable
No
Sign Header Background Color
Blue
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Sign Header
Notice
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Sign Header Text Color
White
Mounting Pattern
4 Corner
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Product Type
Safety Sign
Shell Material
Plastic
Traction Material
Plastic

Dimensions

Width
18 in
Height
12 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign Cell Phone, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Cellular Phones Prohibited, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.