Safety Sign Cell Phone, 12 in H, 18 in W, Vinyl, Horizontal Rectangle, English, 451P57

  • Mfr # 451P57

  • Zoro # G5899113


product price:  $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Header
Notice
Legend
Cellular Phones Prohibited
Height
12 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
451P57
Zoro #
G5899113
UPC #
00194484152871
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign Cell Phone
Header
Notice
Legend
Cellular Phones Prohibited
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Background Color
White
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Red
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
White
Subject Matter
Phone Usage
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Material
Vinyl
Legend Color
Black, Red
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Average Outdoor Durability
2 yr
Chemical Resistant
No
Metal Detectable
No
Mirror Print
No
Sign Header Background Color
Blue
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Sign Legend
Cellular Phones Prohibited
Sign Header Text Color
White
Sign Legend Background Color
White
Adhesive Style
Permanent
Material Properties
Flexible
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Legend Pictogram ID
PPIC-149
Anti-Slip Surface
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Legend Pictogram Description
Cellphone
Write on Surface
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Cellular Phones Prohibited, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.