Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473J32

  • Mfr # 473J32

  • Zoro # G5632090


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Private Property
Legend
No Trespassing Violators Will Be Prosecuted
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
473J32
Zoro #
G5632090
UPC #
00194484116590
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Private Property
Legend
No Trespassing Violators Will Be Prosecuted
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Write on Surface
No
Mounting Pattern
4 Corner
Mirror Print
No
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Sign Header
No Header
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
Sign Legend
No Trespassing Violators Will Be Prosecuted
Anti-Slip Surface
No
Material Properties
Rigid
Sign Legend Style
Text
Number of Printed Sides
1
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing Violators Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.