Zoro Homepage

Safety Sign Cell Phone, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English

  • Mfr # 451N83

  • Zoro # G5206831


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Header
No Header
Legend
No Cellular Phones
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451N83
Zoro #
G5206831
UPC #
00194484000998
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Cell Phone
Header
No Header
Legend
No Cellular Phones
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Subject Matter
Phone Usage
Mounting Style
With Mounting Holes
Background Color
White
Double-Sided
No
Sign Legend Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Material
Plastic
ANSI Compliant
Yes
Legend Style
Symbol and Text
Language
English
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Mirror Print
No
Mounting Pattern
4 Corner
Write on Surface
No
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Sign Legend
No Cellular Phones
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
ANSI Standards
ANSI Z535
Sign Header
No Header
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Cellular Phones, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.