Safety Sign Cell Phone, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 451P03

  • Mfr # 451P03

  • Zoro # G5795839


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Security Notice
Legend
Use Of Cellular Phone Is Prohibited In This Facility
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451P03
Zoro #
G5795839
UPC #
00194484152512
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Cell Phone
Header
Security Notice
Legend
Use Of Cellular Phone Is Prohibited In This Facility
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Language
English
Background Color
White
Mounting Style
With Mounting Holes
Double-Sided
No
Material
Aluminum
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Subject Matter
Phone Usage
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Includes Mounting Hardware
No
Write on Surface
No
State Specific Sign
No
Number of Printed Sides
1
Metal Detectable
No
Graffiti Resistant
Yes
Material Properties
Rigid
Mounting Pattern
4 Corner
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Sign Legend
Use Of Cellular Phone Is Prohibited In This Facility
Sign Legend Background Color
White, Yellow
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Anti-Slip Surface
No
Chemical Resistant
Yes
Legend Pictogram Description
Cellphone
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Security Notice
ANSI Standards
ANSI Z535
Legend Pictogram ID
PPIC-149
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Use Of Cellular Phone Is Prohibited In This Facility, Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.