Safety Sign Cell Phone, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 451P09

  • Mfr # 451P09

  • Zoro # G5169409


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Notice
Legend
No Cellular Phones
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451P09
Zoro #
G5169409
UPC #
00194484001117
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Cell Phone
Header
Notice
Legend
No Cellular Phones
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
ANSI Compliant
Yes
Material
Aluminum
Language
English
Legend Style
Text
Sign Legend Color
Black
Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Subject Matter
Phone Usage
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Legend Color
Black
Header Background Color
Blue
Header Legend Color
White
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Header Text Color
White
Chemical Resistant
Yes
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
No Cellular Phones
Sign Header Background Color
Blue
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Metal Detectable
No
Sign Header
Notice
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Mirror Print
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Cellular Phones, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.