Safety Sign Cell Phone, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 451P34

  • Mfr # 451P34

  • Zoro # G5897917


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Notice
Legend
Turn Off Cellular Phones, Pagers, And Other Cellular Devices
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
451P34
Zoro #
G5897917
UPC #
00194484152703
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Cell Phone
Header
Notice
Legend
Turn Off Cellular Phones, Pagers, And Other Cellular Devices
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Language
English
Sign Legend Color
Black
Double-Sided
No
Legend Color
Black
Subject Matter
Phone Usage
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Background Color
White
Header Background Color
Blue
Mounting Style
With Mounting Holes
Legend Style
Text
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Header Background Color
Blue
Metal Detectable
No
Sign Header Style
Text
Sign Header
Notice
Write on Surface
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Glow In The Dark
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Chemical Resistant
Yes
Sign Legend
Turn Off Cellular Phones, Pagers, And Other Cellular Devices
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Turn Off Cellular Phones, Pagers, And Other Cellular Devices, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.