Safety Sign Cell Phone, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 451P43

  • Mfr # 451P43
  • Zoro # G5835109
product price: 
$
16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Notice
Legend
No Cellular Phone Or Two Way Radios Allowed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
451P43
Zoro #
G5835109
UPC #
00194484152765
Country of Origin
United States
Item
Safety Sign Cell Phone
Header
Notice
Legend
No Cellular Phone Or Two Way Radios Allowed
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Double-Sided
No
Material
Aluminum
Subject Matter
Phone Usage
Operating Temp. Range
-40 Degrees to 140 Degrees F
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Header Legend Color
White
Legend Color
Black, Red
Header Background Color
Blue
Background Color
White
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
State Specific Sign
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Header Text Color
White
Sign Legend
No Cellular Phone Or Two Way Radios Allowed
Chemical Resistant
Yes
Sign Header
Notice
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Write on Surface
No
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Glow In The Dark
No
Mirror Print
No
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign Cell Phone, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Cellular Phone Or Two Way Radios Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.