Safety Sign Cell Phone, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 451P49

  • Mfr # 451P49

  • Zoro # G5773411


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Notice
Legend
Cellular Phones Prohibited
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451P49
Zoro #
G5773411
UPC #
00194484152796
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Cell Phone
Header
Notice
Legend
Cellular Phones Prohibited
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Phone Usage
Language
English
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Background Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
Black, Red
Header Background Color
Blue
Material
Aluminum
Mounting Style
With Mounting Holes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black, Red
Legend Pictogram Description
Cellphone
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Sign Header Text Color
White
Legend Pictogram ID
PPIC-149
Sign Header Background Color
Blue
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Write on Surface
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Glow In The Dark
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Legend
Cellular Phones Prohibited
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Header
Notice
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Cellular Phones Prohibited, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.