Shop CONDOR

Safety Sign Cell Phone, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 451P58

  • Mfr # 451P58
  • Zoro # G5213387

product price: 
$
17.89
/ea

Key Features

Header
Notice
Legend
Use Of Cell Phones In This Area Prohibited
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
451P58
Zoro #
G5213387
UPC #
00194484001223
Country of Origin
United States
Item
Safety Sign Cell Phone
Header
Notice
Legend
Use Of Cell Phones In This Area Prohibited
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Background Color
Blue
Double-Sided
No
Legend Color
Black
Mounting Style
With Mounting Holes
Subject Matter
Phone Usage
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Background Color
White
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Language
English
Material
Aluminum
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Red
Graffiti Resistant
Yes
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header Style
Text
Legend Pictogram Description
Cellphone
Mirror Print
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Sign Header
Notice
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Use Of Cell Phones In This Area Prohibited
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPIC-149
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Header Text Color
White
Chemical Resistant
Yes
Glow In The Dark
No
Sign Header Background Color
Blue
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign Cell Phone, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Use Of Cell Phones In This Area Prohibited, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.