Safety Sign Cell Phone, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 451N98

  • Mfr # 451N98

  • Zoro # G5260768


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Security Notice
Legend
(No Cell Phone Picto)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451N98
Zoro #
G5260768
UPC #
00194484001056
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Cell Phone
Header
Security Notice
Legend
(No Cell Phone Picto)
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Legend Color
Black, Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
Language
English
Double-Sided
No
Material
Plastic
Sign Legend Color
Black, Red
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Subject Matter
Phone Usage
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Red
Sign Legend
No Phones Symbol
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Write on Surface
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Graffiti Resistant
Yes
Material Properties
Rigid
Mirror Print
No
Glow In The Dark
No
Legend Pictogram Description
Security Notice (No Phones Symbol)
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Header
Security Notice
Corrosion Resistant
Yes
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White, Yellow
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Phones Symbol, Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.