Safety Sign Cell Phone, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 451P05

  • Mfr # 451P05

  • Zoro # G5844032


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Security Notice
Legend
Use Of Cellular Phone Is Prohibited In This Facility
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451P05
Zoro #
G5844032
UPC #
00194484152536
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Cell Phone
Header
Security Notice
Legend
Use Of Cellular Phone Is Prohibited In This Facility
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Plastic
Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Subject Matter
Phone Usage
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Color
Black, Red
Sign Legend Color
Black, Red
Background Color
White
Sign Legend Text Color
Black, Red
Sign Legend
Use Of Cellular Phone Is Prohibited In This Facility
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Write on Surface
No
State Specific Sign
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Header
Security Notice
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White, Yellow
Mirror Print
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Legend Pictogram Description
Cellphone
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPIC-149
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Use Of Cellular Phone Is Prohibited In This Facility, Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.