Safety Sign Cell Phone, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 451P45

  • Mfr # 451P45

  • Zoro # G5270111


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Notice
Legend
No Cellular Phone Or Two Way Radios Allowed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451P45
Zoro #
G5270111
UPC #
00194484001209
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Cell Phone
Header
Notice
Legend
No Cellular Phone Or Two Way Radios Allowed
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Double-Sided
No
Legend Color
Black, Red
ANSI Compliant
Yes
Header Legend Color
White
Material
Plastic
Language
English
Subject Matter
Phone Usage
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Mounting Style
With Mounting Holes
Background Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Red
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Sign Header Background Color
Blue
State Specific Sign
No
Corrosion Resistant
Yes
Write on Surface
No
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Sign Legend
No Cellular Phone Or Two Way Radios Allowed
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Sign Header
Notice
Sign Mounting Location
Wall
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Style
Text
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Cellular Phone Or Two Way Radios Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.