Safety Sign Cell Phone, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 451P01

  • Mfr # 451P01

  • Zoro # G5174543


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Security Notice
Legend
(No Cell Phone Picto)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451P01
Zoro #
G5174543
UPC #
00194484001070
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign Cell Phone
Header
Security Notice
Legend
(No Cell Phone Picto)
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Material
Vinyl
Language
English
Background Color
White
Sign Legend Color
Black, Red
Subject Matter
Phone Usage
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black, Red
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Legend Pictogram Description
Security Notice (No Phones Symbol)
Sign Legend Background Color
White, Yellow
Sign Legend
No Phones Symbol
Graffiti Resistant
No
Number of Printed Sides
1
Adhesive Style
Permanent
ANSI 969 Compliant
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Adhesive Type
Acrylic
Material Properties
Flexible
Metal Detectable
No
Chemical Resistant
No
Sign Format
Other Format
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
2 yr
Sign Header
Security Notice
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Phones Symbol, Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.