Safety Sign Cell Phone, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 451P47

  • Mfr # 451P47

  • Zoro # G5829472


product price:  $7.29
/ea

Key Features

Header
Notice
Legend
No Cellular Phone Or Two Way Radios Allowed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451P47
Zoro #
G5829472
UPC #
00194484152772
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign Cell Phone
Header
Notice
Legend
No Cellular Phone Or Two Way Radios Allowed
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Symbol and Text
Background Color
White
Double-Sided
No
Header Legend Color
White
Subject Matter
Phone Usage
OSHA Compliant
Yes
Legend Color
Black, Red
Sign Legend Color
Black, Red
Language
English
Material
Vinyl
Sign Legend Text Color
Black, Red
State Specific Sign
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Includes Mounting Hardware
No
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Graffiti Resistant
No
Material Properties
Flexible
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Mirror Print
No
Write on Surface
No
Glow In The Dark
No
Sign Header Background Color
Blue
Sign Legend
No Cellular Phone Or Two Way Radios Allowed
Sign Header
Notice
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Metal Detectable
No
Average Outdoor Durability
2 yr
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Cellular Phone Or Two Way Radios Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.