Safety Sign Cell Phone, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 451P55

  • Mfr # 451P55

  • Zoro # G5819727


product price:  $7.29
/ea

Key Features

Header
Notice
Legend
Cellular Phones Prohibited
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451P55
Zoro #
G5819727
UPC #
00194484152857
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign Cell Phone
Header
Notice
Legend
Cellular Phones Prohibited
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Material
Vinyl
Language
English
Double-Sided
No
Subject Matter
Phone Usage
Operating Temp. Range
-20 Degrees to 176 Degrees F
Background Color
White
Header Legend Color
White
Header Background Color
Blue
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Sign Header
Notice
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Chemical Resistant
No
Legend Pictogram ID
PPIC-149
Graffiti Resistant
No
Legend Pictogram Description
Cellphone
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Sign Legend
Cellular Phones Prohibited
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Header Style
Text
Sign Header Text Color
White
Corrosion Resistant
No
Sign Header Background Color
Blue
Glow In The Dark
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Cellular Phones Prohibited, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.