Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Emergency Exit, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 467P62

  • Mfr # 467P62

  • Zoro # G5808971


product price: $27.89
/ea

Key Features

Legend
DO NOT OPEN DOOR ALARM WILL SOUND
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467P62
Zoro #
G5808971
UPC #
00194484207236
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Legend
DO NOT OPEN DOOR ALARM WILL SOUND
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Header Legend Color
Black
Sign Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Text Color
White
Write on Surface
No
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
State Specific Sign
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Anti-Slip Surface
No
Metal Detectable
No
Material Properties
Rigid
Sign Legend Style
Text
Sign Header
No Header
Outdoor Life Expectancy
3 yr
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend Background Color
Red
Sign Legend
Do Not Open Door Alarm Will Sound
Average Outdoor Durability
3 yr
Chemical Resistant
No
Maximum Service Temperature
190 Degrees F
Glow In The Dark
Yes
Sign Format
Other Format
Includes Mounting Hardware
No
Minimum Application Temperature
-50 Degrees F
Protective Coating
No Protective Coating
Minimum Service Temperature
-50 Degrees F
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Open Door Alarm Will Sound, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.