Zoro Homepage

Safety Sign Emergency Exit, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 467V77

  • Mfr # 467V77

  • Zoro # G5233127


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Notice
Legend
NOTICE THIS DOOR FOR EMERGENCY USE ONLY
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467V77
Zoro #
G5233127
UPC #
00194484038342
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Header
Notice
Legend
NOTICE THIS DOOR FOR EMERGENCY USE ONLY
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Sign Legend Text Color
Black
Material Properties
Rigid
Sign Header
Notice
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Sign Header Style
Text
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Header Background Color
Blue
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Metal Detectable
No
Sign Header Text Color
White
Corrosion Resistant
Yes
Sign Legend
This Door For Emergency Use Only
State Specific Sign
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Door For Emergency Use Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.