Safety Sign Emergency Exit, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 467V25

  • Mfr # 467V25

  • Zoro # G5641732


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
CAUTION ALARM WILL SOUND IF DOOR OPENS
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467V25
Zoro #
G5641732
UPC #
00194484064600
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign Emergency Exit
Header
Caution
Legend
CAUTION ALARM WILL SOUND IF DOOR OPENS
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Yellow
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
ANSI Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Caution
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
State Specific Sign
No
Sign Header Background Color
Black
Mirror Print
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Alarm Will Sound If Door Opens
Adhesive Style
Permanent
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Graffiti Resistant
No
Write on Surface
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Alarm Will Sound If Door Opens, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.