Safety Sign Emergency Exit, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 467V52

  • Mfr # 467V52

  • Zoro # G5605518


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Notice
Legend
NOTICE DOOR FOR EMERGENCY USE ONLY
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467V52
Zoro #
G5605518
UPC #
00194484064846
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign Emergency Exit
Header
Notice
Legend
NOTICE DOOR FOR EMERGENCY USE ONLY
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Material Properties
Flexible
Glow In The Dark
No
Sign Legend Style
Text
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Mirror Print
No
Chemical Resistant
No
Metal Detectable
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Blue
State Specific Sign
No
Sign Legend
Door For Emergency Use Only
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Corrosion Resistant
No
Sign Header Style
Text
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Door For Emergency Use Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.