Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Emergency Exit, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 467V78

  • Mfr # 467V78

  • Zoro # G5296888


product price: $2.69
/ea

Key Features

Header
Notice
Legend
NOTICE THIS DOOR FOR EMERGENCY USE ONLY
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467V78
Zoro #
G5296888
UPC #
00194484038359
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign Emergency Exit
Header
Notice
Legend
NOTICE THIS DOOR FOR EMERGENCY USE ONLY
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Sign Legend Text Color
Black
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Glow In The Dark
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Sign Header Background Color
Blue
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Write on Surface
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Number of Printed Sides
1
Includes Mounting Hardware
No
State Specific Sign
No
Mirror Print
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Sign Legend
This Door For Emergency Use Only
Graffiti Resistant
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Chemical Resistant
No
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Door For Emergency Use Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.