Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Emergency Exit, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 467V50

  • Mfr # 467V50

  • Zoro # G5870118


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Notice
Legend
NOTICE DOOR FOR EMERGENCY USE ONLY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467V50
Zoro #
G5870118
UPC #
00194484207359
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Header
Notice
Legend
NOTICE DOOR FOR EMERGENCY USE ONLY
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Legend
Door For Emergency Use Only
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Header Style
Text
Sign Header
Notice
Mirror Print
No
Sign Legend Style
Text
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Door For Emergency Use Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.