Shop CONDOR

Safety Sign Emergency Exit, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 467V53

  • Mfr # 467V53
  • Zoro # G5585531

product price: 
$
7.29
/ea
Sold in multiples of 4 for $29.16

Key Features

Header
Notice
Legend
NOTICE DOOR FOR EMERGENCY USE ONLY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
467V53
Zoro #
G5585531
UPC #
00194484064853
Country of Origin
United States
Item
Safety Sign Emergency Exit
Header
Notice
Legend
NOTICE DOOR FOR EMERGENCY USE ONLY
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Header Background Color
Blue
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Glow In The Dark
No
Sign Header
Notice
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Sign Header Background Color
Blue
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Sign Header Text Color
White
Adhesive Style
Permanent
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend
Door For Emergency Use Only
Sign Header Style
Text
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Number of Printed Sides
1
State Specific Sign
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Door For Emergency Use Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.