Safety Sign Emergency Exit, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 467V79

  • Mfr # 467V79

  • Zoro # G5231858


product price: $7.29
/ea

Key Features

Header
Notice
Legend
NOTICE THIS DOOR FOR EMERGENCY USE ONLY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467V79
Zoro #
G5231858
UPC #
00194484038366
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign Emergency Exit
Header
Notice
Legend
NOTICE THIS DOOR FOR EMERGENCY USE ONLY
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Legend Style
Text
Header Background Color
Blue
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Notice
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header Background Color
Blue
Mirror Print
No
State Specific Sign
No
Write on Surface
No
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Chemical Resistant
No
Metal Detectable
No
Sign Legend Background Color
White
Sign Legend
This Door For Emergency Use Only
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Door For Emergency Use Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products