Shop CONDOR

Safety Sign Emergency Exit, Aluminum, 10 in W, 14 in H, PLEASE KEEP THIS DOOR CLOSED, White

  • Mfr # 467U85
  • Zoro # G5546569

product price: 
$
21.69
/ea

Key Features

Legend
PLEASE KEEP THIS DOOR CLOSED
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
467U85
Zoro #
G5546569
UPC #
00194484064266
Country of Origin
United States
Item
Safety Sign Emergency Exit
Legend
PLEASE KEEP THIS DOOR CLOSED
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Format
Other Format
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Material Properties
Rigid
Write on Surface
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Please Keep This Door Closed
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Number of Printed Sides
1
State Specific Sign
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Header
No Header
Product Type
Safety Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Please Keep This Door Closed, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.