Zoro Homepage

Safety Sign Emergency Exit, Aluminum, 10 in W, 7 in H, Black, White

  • Mfr # 467P67

  • Zoro # G5261538


product price: $17.89
/ea

Key Features

Sign Material
Aluminum
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS W/SYMBOL
Width
10 in
Thickness
0.032 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467P67
Zoro #
G5261538
UPC #
00194484037659
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
7 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Aluminum
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS W/SYMBOL
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Black, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,IBC 3002.3
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Black
Header Background Color
Black
Header
No Header
Legend/Background Color
Black and Red/White
Legend Color
Black, Red, White
Sign Legend Text Color
Black, White
Metal Detectable
No
Write on Surface
No
Application
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Material Properties
Rigid
Sign Legend
In Case Of Fire Do Not Use Elevators Use Stairways
Includes Mounting Hardware
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Black, Red, White
Legend Pictogram ID
PADM-105, PFXG-102
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Average Outdoor Durability
5 yr
Mirror Print
No
Number of Printed Sides
1
Legend Pictogram Description
Stairs, Fire
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend In Case Of Fire Do Not Use Elevators Use Stairways, Sign Legend Background Color Black, Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.