Safety Sign Emergency Exit, Aluminum, 10 in W, 7 in H, FIRE DOOR PLEASE KEEP DOOR CLOSED W/SYMBOL

  • Mfr # 467T47
  • Zoro # G5593021
product price: 
$
16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Sign Material
Aluminum
Legend
FIRE DOOR PLEASE KEEP DOOR CLOSED W/SYMBOL
Width
10 in
Thickness
0.032 in
Height
7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
467T47
Zoro #
G5593021
UPC #
00194484063412
Country of Origin
United States
Item
Safety Sign Emergency Exit
Sign Material
Aluminum
Legend
FIRE DOOR PLEASE KEEP DOOR CLOSED W/SYMBOL
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Color
Black, Red
Header
No Header
Sign Legend Text Color
Black, Red
Write on Surface
No
Application
Indoor/Outdoor
Metal Detectable
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Mirror Print
No
Sign Legend
Fire Door Please Keep Door Closed
Sign Mounting Location
Wall
Sign Header
No Header
Number of Printed Sides
1
State Specific Sign
No
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Legend Pictogram Description
Man, Woman, Curved Right Arrows
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Legend Pictogram ID
PADM-137, PARW-162
Graffiti Resistant
Yes
Product Type
Safety Sign

Dimensions

Width
10 in
Thickness
0.032 in
Height
7 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Door Please Keep Door Closed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews