Zoro Homepage

Safety Sign Emergency Exit, Aluminum, 10 in W, 7 in H, FIRE EXIT, White

  • Mfr # 467U12

  • Zoro # G5563457


product price: $13.09
/ea
Sold in multiples of 2 for $26.18

Key Features

Sign Material
Aluminum
Legend
FIRE EXIT
Width
10 in
Thickness
0.032 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467U12
Zoro #
G5563457
UPC #
00194484063870
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
7 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Aluminum
Legend
FIRE EXIT
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Black
Legend Style
Text
Header Background Color
Black
OSHA Compliant
Yes
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
Application
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Sign Header
No Header
Sign Legend Style
Text
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Legend
Fire Exit
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Exit, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.