Safety Sign Emergency Exit, Aluminum, 10 in W, 7 in H, KEEP CLOSED FIRE DOOR DO NOT BLOCK

  • Mfr # 467U72

  • Zoro # G5593940


product price: $17.79
/ea

Key Features

Sign Material
Aluminum
Legend
KEEP CLOSED FIRE DOOR DO NOT BLOCK
Width
10 in
Thickness
0.032 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467U72
Zoro #
G5593940
UPC #
00194484064228
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
7 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Aluminum
Legend
KEEP CLOSED FIRE DOOR DO NOT BLOCK
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Black, Red
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(a)(3),OSHA 29 CFR 1910.36(a)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Header Background Color
Black
Legend Color
Black, White
Header
Fire Door
Legend/Background Color
Red/White
Sign Legend Text Color
Black, White
Application
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(a)(3),OSHA 29 CFR 1910.36(a)(3)
Glow In The Dark
No
Material Properties
Rigid
State Specific Sign
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Header
Fire Door
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Keep Closed Do Not Block
Number of Printed Sides
1
Anti-Slip Surface
No
Mirror Print
No
Sign Legend Background Color
Red, White
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Closed Do Not Block, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.