Safety Sign Emergency Exit, Aluminum, 10 in W, 7 in H, NOTICE FIRE DOOR KEEP CLOSED, White

  • Mfr # 467V55

  • Zoro # G5185098


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Sign Material
Aluminum
Legend
NOTICE FIRE DOOR KEEP CLOSED
Width
10 in
Thickness
0.032 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467V55
Zoro #
G5185098
UPC #
00194484038250
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
7 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Aluminum
Legend
NOTICE FIRE DOOR KEEP CLOSED
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Application
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Number of Printed Sides
1
ANSI 969 Compliant
No
Anti-Slip Surface
No
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Sign Header Text Color
White
Sign Header
Notice
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Header Background Color
Blue
ANSI Standards
ANSI Z535
Sign Legend
Fire Door Keep Closed
Glow In The Dark
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Sign Header Style
Text
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire Door Keep Closed, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.