Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Emergency Exit, Aluminum, 10 in W, 7 in H, White

  • Mfr # 467P78

  • Zoro # G5631987


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Sign Material
Aluminum
Legend
FIRE EXIT DOOR MUST BE KEPT UNLOCKED DURING BUSINESS HOURS
Width
10 in
Thickness
0.032 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467P78
Zoro #
G5631987
UPC #
00194484062484
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
7 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Aluminum
Legend
FIRE EXIT DOOR MUST BE KEPT UNLOCKED DURING BUSINESS HOURS
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(d)(1),OSHA 29 CFR 1910.36(a)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Legend/Background Color
Red/White
Header
Fire Exit
Legend Color
Red
Sign Legend Text Color
Red, White
Metal Detectable
No
Application
Indoor/Outdoor
Write on Surface
No
Sign Legend Background Color
Red, White
Average Outdoor Durability
5 yr
Mirror Print
No
Corrosion Resistant
Yes
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Header
Fire Exit
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Sign Legend
Door Must Be Kept Unlocked During Business Hours
Outdoor Life Expectancy
5 yr
Sign Format
Other Format
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(d)(1),OSHA 29 CFR 1910.36(a)(3)
Sign Legend Style
Text
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Door Must Be Kept Unlocked During Business Hours, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.