Zoro Homepage

Safety Sign Emergency Exit, Aluminum, 10 in W, 7 in H, White

  • Mfr # 467V62

  • Zoro # G5600207


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Sign Material
Aluminum
Legend
NOTICE KEEP EVERYTHING AWAY FROM THIS FIRE DOOR SO THAT IT IS READY FOR INSTANT USE
Width
10 in
Thickness
0.032 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467V62
Zoro #
G5600207
UPC #
00194484064938
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
7 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Aluminum
Legend
NOTICE KEEP EVERYTHING AWAY FROM THIS FIRE DOOR SO THAT IT IS READY FOR INSTANT USE
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(a)(3),OSHA 29 CFR 1910.36(a)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Header
Notice
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Application
Indoor/Outdoor
Sign Header Style
Text
Sign Header
Notice
Chemical Resistant
Yes
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Legend
Keep Everything Away From This Fire Door So That It Is Ready For Instant Use
Corrosion Resistant
Yes
Material Properties
Rigid
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(a)(3),OSHA 29 CFR 1910.36(a)(3)
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Sign Header Background Color
Blue
Mirror Print
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Everything Away From This Fire Door So That It Is Ready For Instant Use, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.