Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Emergency Exit, Aluminum, 10 in W, 7 in H, White

  • Mfr # 467V88

  • Zoro # G5102629


product price: $16.99
/ea

Key Features

Sign Material
Aluminum
Legend
FIRE DOOR DO NOT BLOCK / PUERTA DE EMERGENCIA NO OBSTRUIR
Width
10 in
Thickness
0.032 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467V88
Zoro #
G5102629
UPC #
00194484038434
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
7 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Aluminum
Legend
FIRE DOOR DO NOT BLOCK / PUERTA DE EMERGENCIA NO OBSTRUIR
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(a)(3)
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Header Background Color
Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header
No Header
Legend/Background Color
Red/White
Legend Color
Red
Sign Legend Text Color
Red, White
Metal Detectable
No
Application
Indoor/Outdoor
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Header
No Header
Sign Legend Background Color
Red, White
Includes Mounting Hardware
No
Sign Mounting Location
Wall
State Specific Sign
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Glow In The Dark
No
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Mirror Print
No
Material Properties
Rigid
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Style
Text
Chemical Resistant
Yes
Sign Legend
Fire Door Do Not Block / Puerta De Emergencia No Obstruir
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(a)(3)
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Fire Door Do Not Block / Puerta De Emergencia No Obstruir, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.