Safety Sign Emergency Exit, Aluminum, 14 in W, 10 in H, FIRE DOOR PLEASE KEEP DOOR CLOSED W/SYMBOL

  • Mfr # 467T48

  • Zoro # G5638993


product price:  $22.89
/ea

Key Features

Sign Material
Aluminum
Legend
FIRE DOOR PLEASE KEEP DOOR CLOSED W/SYMBOL
Width
14 in
Thickness
0.032 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467T48
Zoro #
G5638993
UPC #
00194484063429
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.032 in
Height
10 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Aluminum
Legend
FIRE DOOR PLEASE KEEP DOOR CLOSED W/SYMBOL
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
Black, Red
Header
No Header
Sign Legend Text Color
Black, Red
Metal Detectable
No
Application
Indoor/Outdoor
Write on Surface
No
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Glow In The Dark
No
Sign Header
No Header
Sign Legend Style
Symbol and Text
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Legend
Fire Door Please Keep Door Closed
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Material Properties
Rigid
Number of Printed Sides
1
Corrosion Resistant
Yes
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Format
Other Format
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Door Please Keep Door Closed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.