Zoro Homepage

Safety Sign Emergency Exit, Aluminum, 14 in W, 10 in H, FIRE EXIT PLEASE KEEP DOOR CLOSED, White

  • Mfr # 467U24

  • Zoro # G5631503


product price: $22.89
/ea

Key Features

Sign Material
Aluminum
Legend
FIRE EXIT PLEASE KEEP DOOR CLOSED
Width
14 in
Thickness
0.032 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467U24
Zoro #
G5631503
UPC #
00194484063955
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.032 in
Height
10 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Aluminum
Legend
FIRE EXIT PLEASE KEEP DOOR CLOSED
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header Background Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Color
Red
Header
No Header
Sign Legend Text Color
Red
Metal Detectable
No
Write on Surface
No
Application
Indoor/Outdoor
State Specific Sign
No
Includes Mounting Hardware
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Legend
Fire Exit Please Keep Door Closed
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Sign Format
Other Format
Number of Printed Sides
1
Material Properties
Rigid
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Exit Please Keep Door Closed, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.