Zoro Homepage

Safety Sign Emergency Exit, Aluminum, 14 in W, 10 in H, White

  • Mfr # 467P79

  • Zoro # G5241089


product price: $22.89
/ea

Key Features

Sign Material
Aluminum
Legend
FIRE EXIT DOOR MUST BE KEPT UNLOCKED DURING BUSINESS HOURS
Width
14 in
Thickness
0.032 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467P79
Zoro #
G5241089
UPC #
00194484037727
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.032 in
Height
10 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Aluminum
Legend
FIRE EXIT DOOR MUST BE KEPT UNLOCKED DURING BUSINESS HOURS
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(d)(1),OSHA 29 CFR 1910.36(a)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Header Legend Color
Black
ANSI Compliant
Yes
Legend/Background Color
Red/White
Legend Color
Red
Header
Fire Exit
Sign Legend Text Color
Red, White
Write on Surface
No
Application
Indoor/Outdoor
Metal Detectable
No
Sign Format
Other Format
ANSI 969 Compliant
No
Sign Legend Background Color
Red, White
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Material Properties
Rigid
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Sign Legend
Door Must Be Kept Unlocked During Business Hours
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Header
Fire Exit
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(d)(1),OSHA 29 CFR 1910.36(a)(3)
State Specific Sign
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Number of Printed Sides
1
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Door Must Be Kept Unlocked During Business Hours, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.