Zoro Homepage

Safety Sign Emergency Exit, Aluminum, 14 in W, 10 in H, White

  • Mfr # 467V89

  • Zoro # G5102577


product price: $23.99
/ea

Key Features

Sign Material
Aluminum
Legend
FIRE DOOR DO NOT BLOCK / PUERTA DE EMERGENCIA NO OBSTRUIR
Width
14 in
Thickness
0.032 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467V89
Zoro #
G5102577
UPC #
00194484038441
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.032 in
Height
10 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Aluminum
Legend
FIRE DOOR DO NOT BLOCK / PUERTA DE EMERGENCIA NO OBSTRUIR
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(a)(3)
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Red
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Legend/Background Color
Red/White
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red, White
Application
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Number of Printed Sides
1
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(a)(3)
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Sign Legend
Fire Door Do Not Block / Puerta De Emergencia No Obstruir
Sign Legend Background Color
Red, White
Material Properties
Rigid
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Fire Door Do Not Block / Puerta De Emergencia No Obstruir, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.