Zoro Homepage

Safety Sign Emergency Exit, Aluminum, 14 in W, 3 1/2 in H, FIRE EXIT, White

  • Mfr # 467T88

  • Zoro # G5637517


product price: $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Sign Material
Aluminum
Legend
FIRE EXIT
Width
14 in
Thickness
0.032 in
Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467T88
Zoro #
G5637517
UPC #
00194484063696
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.032 in
Height
3 1/2 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.