Zoro Homepage

Safety Sign Emergency Exit, Glow Vinyl, 10 in W, 14 in H, White

  • Mfr # 467U37

  • Zoro # G5072203


product price: $20.39
/ea

Key Features

Sign Material
Glow Vinyl
Legend
IN CASE OF FIRE DO NOT USE ELEVATOR USE THE STAIRS / EN CASO DE INCENDIO NO USE EL ELEVADOR USE LAS ESCALERAS W/SYMBOL
Width
10 in
Thickness
0.01 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467U37
Zoro #
G5072203
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.01 in
Height
14 in
Depth
1/100 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Glow Vinyl
Legend
IN CASE OF FIRE DO NOT USE ELEVATOR USE THE STAIRS / EN CASO DE INCENDIO NO USE EL ELEVADOR USE LAS ESCALERAS W/SYMBOL
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,IBC 3002.3
Glow-in-the-Dark
Yes
Printed Language
English, Spanish
UV Resistant
No
Header Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header Background Color
Black
OSHA Compliant
Yes
Header
No Header
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Application
Indoor Only
Write on Surface
No
Metal Detectable
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Sign Legend
In Case Of Fire Do Not Use Elevator Use The Stairs / En Caso De Incendio No Use El Elevador Use Las Escaleras
Protective Coating
No Protective Coating
Glow In The Dark
Yes
Number of Printed Sides
1
Legend Pictogram Description
Stairs, Fire
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
State Specific Sign
No
Maximum Service Temperature
175 Degrees F
Legend Pictogram ID
PFXG-64
Graffiti Resistant
No
Minimum Service Temperature
-30 Degrees F
Adhesive Style
Permanent
Adhesive Type
Acrylic
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
3 yr
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-30 Degrees F
Sign Header
No Header
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend In Case Of Fire Do Not Use Elevator Use The Stairs / En Caso De Incendio No Use El Elevador Use Las Escaleras, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.