Zoro Homepage

Safety Sign Emergency Exit, Glow Vinyl, 10 in W, 7 in H, Black, White

  • Mfr # 467P69

  • Zoro # G5286622


product price: $12.09
/ea

Key Features

Sign Material
Glow Vinyl
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS W/SYMBOL
Width
10 in
Thickness
0.01 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467P69
Zoro #
G5286622
UPC #
00194484037673
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.01 in
Height
7 in
Depth
1/100 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Glow Vinyl
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS W/SYMBOL
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Black, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,IBC 3002.3
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header Background Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Header
No Header
Legend Color
Black, Red, White
Sign Legend Text Color
Black, White
Metal Detectable
No
Write on Surface
No
Application
Indoor Only
Glow In The Dark
Yes
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
175 Degrees F
Sign Legend Background Color
Black, Red, White
Corrosion Resistant
No
Sign Mounting Location
Wall
Mirror Print
No
Minimum Service Temperature
-30 Degrees F
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Graffiti Resistant
No
Anti-Slip Surface
No
Average Outdoor Durability
3 yr
Sign Legend
In Case Of Fire Do Not Use Elevators Use Stairways
Sign Header
No Header
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-30 Degrees F
Adhesive Type
Acrylic
Chemical Resistant
No
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Legend Pictogram ID
PADM-105, PFXG-102
Adhesive Style
Permanent
Legend Pictogram Description
Stairs, Fire
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend In Case Of Fire Do Not Use Elevators Use Stairways, Sign Legend Background Color Black, Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.