Safety Sign Emergency Exit, Glow Vinyl, 10 in W, 7 in H, FIRE DOOR KEEP CLOSED, Red, White

  • Mfr # 467T23

  • Zoro # G5071768


product price: $12.15
/ea

Key Features

Sign Material
Glow Vinyl
Legend
FIRE DOOR KEEP CLOSED
Width
10 in
Thickness
0.01 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467T23
Zoro #
G5071768
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.01 in
Height
7 in
Depth
1/100 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Glow Vinyl
Legend
FIRE DOOR KEEP CLOSED
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
Legend Style
Text
Header Legend Color
Black
Legend Color
White
Legend/Background Color
Red/White
Header
No Header
Sign Legend Text Color
White
Write on Surface
No
Application
Indoor Only
Metal Detectable
No
Glow In The Dark
Yes
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Average Outdoor Durability
3 yr
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Anti-Slip Surface
No
Maximum Service Temperature
175 Degrees F
Sign Legend Background Color
Red, White
Mirror Print
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Minimum Service Temperature
-30 Degrees F
Minimum Application Temperature
-30 Degrees F
Sign Header
No Header
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Number of Printed Sides
1
Sign Legend Style
Text
Protective Coating
No Protective Coating
Sign Legend
Fire Door Keep Closed
State Specific Sign
No
Chemical Resistant
No
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Door Keep Closed, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.